Sioux Chief PowerPEX® 1/2 x 1/2 in. PEX x FIP Swivel Connector

S632X263Y

Manufacturer Part #: 632X263Y

Fitting Sizes

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use with sweat connection to standard tub/shower valves
  • Made from type L copper tube
  • Elongated tailpiece allows for rigid bracket attachment

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
CARB OTC LEED Compliant
No
Collection
PowerPEX®
End Connection 1
PEX
End Connection 2
Male Sweat
End Connections
PEX x Male Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
6 in
Material
Copper
Material Type
Type L
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday