1/2 x 3/4 in. F1807 x Female Sweat Copper Reducing Adapter
1/2 x 3/4 in. F1807 x Female Sweat Copper Reducing Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- NSF approved
- Fine quality Copper fittings made in the USA
- 1/2" PEX x 3/4" FSWT
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Female Sweat
- End Connections:
- PEX Crimp x Female Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Female Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 140
- Origin:
- Domestic