1/2 in. PEX Crimp Copper Lavatory Stub Out Kit

You last purchased this on
 
Sioux Chief

PowerPEX® 1/2 in. PEX Crimp Copper Lavatory Stub Out Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerPEX® 1/2 in. PEX Crimp Copper Lavatory Stub Out Kit

  • Fast #
  • Part #S689X3102
  • Item #3631131
  • Manufacturer Part #689X3102
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Prevent leaks by using preformed copper
  • Strong arm bracket with one 1/2" LockBlocks™
  • Requires Certification

Specifications

ASTM:
ASTM F-1807
Collection:
PowerPEX®
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out Kit
Length:
6 in
Material:
Copper
Material Type:
Type L
Origin:
Domestic