0 items

Sioux Chief PowerPEX® 1/2 x 1/2 in. MSWT PEX Elbow

S632X283

  • SIZE
  • PRICE

DESCRIPTION

  • Elongated tailpiece allows for rigid bracket attachment
  • For use with sweat connection to standard tub/shower valves
  • Made from type L copper tube

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
CARB OTC LEED Compliant
No
Collection
PowerPEX®
End Connection 1
PEX
End Connection 2
Male Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
Size
1/2 in x 1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday