PowerPex™ 18 x 3/4 in. Water Heater Connector

Part #S634XG418FP  |  Item #4145488  |  Manufacturer Part #634XG418FP

$ 40.99 EACH

Length:

18 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes EPDM gasket
  • Preformed loops save installation time

Lead Law Compliant

Specifications

ASTM Specifications: ASTM F-1807

Application: Residential

Collection: PowerPex™

End Connection 1: F1807

End Connection 2: FIPS

End Connections: F1807 x FIPS

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Length: 18 in

Material: Copper

Material Type: Type L

Origin: Domestic

Rigid: Yes