3/4 in. Copper PEX Crimp x 3/4 in. CPVC Socket Weld Adapter

You last purchased this on
 
Sioux Chief

PowerPEX® 3/4 in. Copper PEX Crimp x 3/4 in. CPVC Socket Weld Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerPEX® 3/4 in. Copper PEX Crimp x 3/4 in. CPVC Socket Weld Adapter

  • Fast #
  • Part #S645XC3
  • Item #1597119
  • Manufacturer Part #645XC3
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Lead-free solder joint
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1807
Collection:
PowerPEX®
End Connection 1:
PEX Crimp
End Connection 2:
CPVC Socket Weld
End Connections:
PEX Crimp x Socket Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF:
NSF 61-G
NSF Certified:
Yes