3/4 in. F2080 Brass Tee
PowerPEX® 3/4 in. F2080 Brass Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Full-flow fitting, no restriction
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-2080
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- PowerPEX®
- End Connection 1:
- F2080
- End Connection 2:
- F2080
- End Connection 3:
- F2080
- End Connections:
- F2080 x F2080 x F2080
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Tee
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No