3/4 in. Male Sweat Copper Stub Out

You last purchased this on
 
Sioux Chief

3/4 in. Male Sweat Copper Stub Out

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

3/4 in. Male Sweat Copper Stub Out

  • Fast #
  • Part #S636L3888
  • Item #3271145
  • Manufacturer Part #636-L3888
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Preformed copper loop bypasses water heater before test
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Male Sweat
End Connection 2:
Male Sweat
End Connections:
Male Sweat
Fire Suppression System Rated:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Stub Out
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No
UL Listed:
No