Sioux Chief PowerPex™ 3/4 in. PEX Barb Plug

S640XG03

Fitting Sizes

3/4 in

$1.3

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • One piece construction

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
Collection
PowerPex™
End Connection 1
PEX
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday