3/4 in. Brass PEX Crimp Coupling

You last purchased this on
 
Sioux Chief

PowerPEX® 3/4 in. Brass PEX Crimp Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerPEX® 3/4 in. Brass PEX Crimp Coupling

  • Fast #
  • Part #S645XG3
  • Item #4210603
  • Manufacturer Part #645XG3
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-807
CARB OTC LEED Compliant:
No
Collection:
PowerPEX®
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Schedule Class:
SDR 9
UL Listed:
No