Sioux Chief

PowerPEX® 3/4 in. PEX Copper Water Heater Stub Out Loop

Part #S636X38883  |  Manufacturer Part #636X38883

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from type L copper tube

Lead Law Compliant

Specifications

ASTM Specifications: ASTM F-1807

CARB OTC LEED Compliant: No

Collection: PowerPEX®

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Copper

NSF Certified: No

UL Listed: No