Sioux Chief

PowerPEX® 3/4 in. PEX Straight Brass 90 Degree Elbow

Part #S642AG3  |  Manufacturer Part #642AG3

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Full-flow fitting, no restriction

Lead Law Compliant

Specifications

ASTM Specifications: ASTM F-2080

CARB OTC LEED Compliant: No

Collection: PowerPEX®

End Connection 1: F2080

End Connection 2: PEX

End Connections: F2080

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

UL Listed: No