Sioux Chief

PowerPEX® 3/4 in. PEX x Female Sweat Adapter

Part #S644X3  |  Manufacturer Part #644X3

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2" PEX x 3/4" FSWT
  • NSF approved
  • Fine quality Copper fittings made in the USA

Lead Law Compliant

Documents

Specifications

Collection: PowerPEX®

End Connection 1: PEX

End Connection 2: Female Sweat

End Connections: PEX x Female Sweat

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Material: Copper

Type: S644X3