Sioux Chief

PowerPEX® 3/4 in. PEX x PB Adapter

Part #S645X3G  |  Manufacturer Part #645X3G

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfect for water service transitions
  • Each adapter is bagged with 1 natural copper PB crimp ring and 1 black copper PEX crimp ring

Lead Law Compliant

Documents

Specifications

Collection: PowerPEX®

End Connection 1: PVC

End Connection 2: PEX

End Connections: PVC x PEX

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Material: Copper