Sioux Chief

PowerPEX® 3/4 x 1 in. F1807 x MIP Brass Adapter

Part #S646XG43  |  Manufacturer Part #646XG43

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Transition from thread fitting to PEX tubing
  • Tabs perfectly into position in crimp ring or sleeve over

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1807

Clean Bagged: No

Collection: PowerPEX®

End Connection 2: MIP

End Connections: MIP

Fitting Size 1: 3/4 in

Fitting Size 2: 1 in

Fitting Sizes: 3/4 in x 1 in

Fitting Type: Reducing

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Eco Brass®

NSF Certified: No