3/4 in. Copper PEX Expansion x 1 in. PVC Socket Weld Adapter
PowerPEX® 3/4 in. Copper PEX Expansion x 1 in. PVC Socket Weld Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Each adapter is bagged with 1 natural copper PB crimp ring and 1 black copper PEX crimp ring
- Perfect for water service transitions
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- Collection:
- PowerPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PVC Socket Weld
- End Connections:
- Socket Weld x PEX Expansion
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes