Sioux Chief

PowerPex® 3/4 x 1/2 in. F1807 Reducing Brass Coupling

Part #S645XG32  |  Manufacturer Part #645XG32

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1807

Application: Residential

Clean Bagged: No

Collection: PowerPex®

End Connection 1: F1807

End Connection 2: F1807

End Connections: F1807

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

UL Listed: No