3/4 in x 8 in. F1960 Copper Brass Stub Out Elbow
PowerPex® 3/4 in x 8 in. F1960 Copper Brass Stub Out Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 1250-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Combines easy adapting of copper stub outs with easy installation of PEX
- Square o straps affix easily to bracket or any backing board to provide solid installations
- Accepts sweat, push-fitting, and compression stop valves
- Multiple mounting holes allow for installations on sides, bottom, or top
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1960
- Clean Bagged:
- No
- Collection:
- PowerPex®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- PEX Expansion
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Stub Out Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Material:
- Copper
- Material Type:
- Type B
- Origin:
- Domestic