3/8 in., 1/2 in., 3/4 in. and 1 in. Crimp Tool
PowerPex™ 3/8 in., 1/2 in., 3/4 in. and 1 in. Crimp Tool
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 5940-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact tools allow one-hand crimping
- Composite handles are strong and durable, yet lightweight
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- PowerPex™
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in - 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PEX
- NSF Certified:
- No
- Power Source:
- Manual
- Tool Type:
- Crimper
- UL Listed:
- No