Sioux Chief

PowerPEX® 3/8 x 1/2 in. Copper PEX x Female Sweat Straight Adapter

Part #S644X1  |  Manufacturer Part #644X1

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One-piece construction

Lead Law Compliant

Documents

Specifications

Collection: PowerPEX®

End Connection 1: PEX

End Connection 2: Female Sweat

End Connections: PEX x Female Sweat

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliant: Yes

Material: Copper