500 ft. x 1 in. Plastic Tubing in Orange

You last purchased this on
 
Sioux Chief

PowerPEX® 500 ft. x 1 in. Plastic Tubing in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerPEX® 500 ft. x 1 in. Plastic Tubing in Orange

  • Fast #
  • Part #S665X4H500
  • Item #7528732
  • Manufacturer Part #665X4H500
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-876, ASTM F-877, ASTM F-1807, ASTM F-2080, ASTM F-2159, ASTM F-1960
Application:
Heating and Cooling, Fire Systems, Geothermal, Water Supply, Agriculture
CSA Certified:
CSA B137.5
Collection:
PowerPEX®
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Inside 1:
7/8 in
Diameter - Outside:
1-1/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
500 ft
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1 in
Pressure - Maximum:
160 psi
Schedule Class:
SDR 9
UL Listed:
Yes