500 psi Copper PEX 3/4 x 3/8 in. Valve Manifold
PowerPex® 500 psi Copper PEX 3/4 x 3/8 in. Valve Manifold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Collection:
- PowerPex®
- End Connection 1:
- Barbed
- End Connection 2:
- Spin Closed
- End Connections:
- Barbed x Spin Closed
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/4 in x 3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 500 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No