Sioux Chief

PowerPEX® 8 in. Rough-In Kit

Part #S689WG3202  |  Manufacturer Part #689WG3202

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Strong arm bracket with one 1/2" LockBlocks™
  • Prevent leaks by using preformed copper

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1960

CARB OTC LEED Compliant: No

Collection: PowerPEX®

End Connection 1: CTS

End Connection 2: CTS

End Connections: CTS

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 8 in

Material: Brass, Copper, Galvanized Steel, Plastic, Wood

Material Type: ABS, Type L

NSF Certified: Yes

Type: S689WG3202

UL Listed: No

Width: 4 in