0 items

Sioux Chief 648 Series 1/2 in. PEX Standard Port Valve

S648XG2

Valve Size

1/2 in

$8.49

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Chrome plated ball, blowout-proof stem

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-1807
Collection
648 Series
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday