Copper Male Sweat 1 in. Valve Manifold
PowerPEX® Copper Male Sweat 1 in. Valve Manifold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Branches are 2" on-center
- Type L copper trunk
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-2159, ASTM F-1960, ASTM F-1807
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- PowerPEX®
- End Connection 1:
- Barbed
- End Connection 2:
- Male Sweat
- End Connections:
- Barbed x Male Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No
- Outlet Quantity:
- 4
- Recommended Valve Application:
- Water
- UL Listed:
- No