Sioux Chief PowerPEX® PEX Reducing Polymer Coupling

S645W

Manufacturer Part #: 645WP43

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1960
Clean Bagged
No
Collection
PowerPEX®
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
Material
Plastic
Material Type
Polymer
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday