Copper Male Sweat x Female Sweat 1 in. 2 Outlet Valve Manifold
PowerPex® BranchMaster™ Copper Male Sweat x Female Sweat 1 in. 2 Outlet Valve Manifold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in F1807 PEX branches
- Number of branches: 4
- 1 in Type L copper trunk
- Lead-free solder joints
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- Collection:
- PowerPex® BranchMaster™
- Diameter:
- 1 in
- End Connection 1:
- Male Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Male Sweat x Female Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- Material Type:
- C69300, Type L
- NSF:
- NSF 14, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Outlet Quantity:
- 2
- Recommended Valve Application:
- Cold Water, Heating System, Hot Water, Plumbing
- Weight:
- 0.64 lb
- cUPC Certified:
- Yes