1/4 x 4-3/4 in. Trap Primer Splitter
695-D Series PrimePerfect™ 1/4 x 4-3/4 in. Trap Primer Splitter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in. FIP swivel connection
- Available with two, three or four flexible copper branches
- Evenly distributes water to each branch every time
-
Lead Law Compliant
Specifications
- Collection:
- 695-D Series PrimePerfect™
- Diameter:
- 3 in
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-3/4 in
- Material:
- Brass, Copper
- Number of Connections:
- 3
- Product Type:
- Splitter