0 items

Sioux Chief Finish Line™ Push-Joint Round Cleanout with Ring and Cover

S8346DNR

Fits Pipe Size

4 in
Starting at $160.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable after the pour
  • Coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

SPECIFICATIONS

ASME Specifications
ASME A112.36.2M
Adjustable
Yes
CARB OTC LEED Compliant
No
Collection
Finish Line™
Diameter
6-1/2 in
End Connection 1
Pack Joint
Fits Pipe Size
4 in
GSA Approved
No
IAPMO Listed
Yes
Material
Nickel Bronze

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday