4 in. Plastic ABS Closet Flange with Test Cap

You last purchased this on
 
Sioux Chief

PushTite™ 4 in. Plastic ABS Closet Flange with Test Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PushTite™ 4 in. Plastic ABS Closet Flange with Test Cap

  • Fast #
  • Part #S887GAM
  • Item #1876696
  • Manufacturer Part #887-GAM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy installation
  • Large outlet and smooth inner walls with no obstructions of ledges to cause clogs
  • Gasket seals inside pipe
  • Durable swivel ring
  • Requires Certification

Specifications

Application:
Residential
Collection:
PushTite™
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
7-1/16 in
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
2-7/8 in
Material:
Plastic
Material Type:
ABS
Schedule Class:
40
Test Cap Included:
No