4 in. Cast Iron ABS Closet Flange
PushTite™ 4 in. Cast Iron ABS Closet Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy installation
- Large outlet and smooth inner walls with no obstructions of ledges to cause clogs
- Gasket seals inside pipe
- Durable swivel ring
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- PushTite™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flange Type:
- Closet
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Material Type:
- ABS
- Test Cap Included:
- No