Sioux Chief

PushTite™ Open Closet Flange Stainless Steel Swivel Ring 3" Hub/Inside 4", Flush To Floor

Part #S887PM  |  Manufacturer Part #887-PM

Diameter:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant swivel ring is engineered for maximum strength
  • Durable single piece construction

Specifications

Collection: PushTite™

Color Finish: White

Color Finish Category: Whites

Diameter: 4 in

End Connection 1: Flanged

End Connections: Flanged

Fits Pipe Size: 3 in

Fitting Size 1: 3 in

Fitting Size 2: 4 in

Fitting Sizes: 3 in x 4 in

Material: Plastic

Material Type: ABS

Test Cap Included: No

Type: S887PM