Sioux Chief PushTite™ Push Tite 4 PVC Closet Flange

S887GPM

Diameter

4 in

$19.32

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Durable swivel ring
  • Easy installation
  • Gasket seals inside pipe
  • Large outlet and smooth inner walls with no obstructions of ledges to cause clogs

SPECIFICATIONS

Collection
PushTite™
Color Finish
White
Color Finish Category
Whites
Diameter
4 in
Height
2-7/8 in
Material
Plastic
Material Type
ABS

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday