0 items

Sioux Chief PVC Adjustable Ring and Cover Cleanout

S852PNR

Fits Pipe Size

Starting at $81.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • MIP thread top housing adapts to any FIP adapter
  • Withstands light foot traffic

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Nickel Tones
Fits Pipe Size
3 in
Height
5-1/8 in
Material
Plastic

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday