Sioux Chief PVC Cleanout Plug

S878

Fits Pipe Size

Starting at $1.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acid resistant and chemically inert
  • Combine with FIP adapters to make your own cleanouts
  • Highly durable
  • Will not seize up on ABS or PVC

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Fits Pipe Size
1-1/2 in
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday