PVC Insert Drain Strainer Stainless Steel
PVC Insert Drain Strainer Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 320-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strainer fingers prevent slipping and turning
- No screws for a cleaner appearance
- Beveled drain body and mounting holes for easy subfloor installation
Specifications
- ASME:
- ASME A112.18
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Base Height:
- 3-5/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Diameter:
- 4-1/4 in
- Outlet Type:
- Hub