Sioux Chief PVC Multi Purpose Hanger

S5497

Fits Pipe Size

Starting at $2.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be glued to ABS or PVC pipe with all-purpose glue
  • Completely corrosion proof, and impact resistant
  • Each model supports 2 pipe sizes
  • Strong I-beam design

SPECIFICATIONS

Color Finish
White
Fits Pipe Size
1-1/2 in - 2 in
Length
10 in
Material
Plastic
Material Type
PVC

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday