0 items

Sioux Chief Quad Drain™ PVC Schedule 40 Slip Fit Slab Drain Bulkpack

S8419PLB

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Full-slip connections allow adjust-to-grade installations
  • Low profile design
  • Square strainers are great for floor tile
  • Withstands light foot traffic

SPECIFICATIONS

ASTM Specifications
ASTM D-2661, ASTM D-2665
Collection
Quad Drain™
Diameter
6-1/2 in
Drain Opening
2 in
End Connection 1
Hub
Height
3-5/8 in
Material
Plastic
Material Type
PVC

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday