2 in. PVC Schedule 40 Slip Fit Slab Drain Grey
Quad Drain™ 2 in. PVC Schedule 40 Slip Fit Slab Drain Grey
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 324-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full-slip connections allow adjust-to-grade installations
- Withstands light foot traffic
- Low profile design
- Square strainers are great for floor tile
Documents
Specifications
- ASME:
- ASME A112.6.3
- ASTM:
- ASTM D-2661, ASTM D-2665
- Collection:
- Quad Drain™
- Drain Base Height:
- 3-5/8 in
- Drain Base Material:
- PVC
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- Polypropylene
- Drain Opening:
- 2 in
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Grey
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round