Sioux Chief

QuadDrain™ 3 in. Inside Caulk Plastic Floor Drain

Part #S84139PL  |  Manufacturer Part #841-39PL

Fits Pipe Size:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low profile design
  • Full-slip connections allow adjust-to-grade installations
  • Withstands light foot traffic
  • Square strainers are great for floor tile

Documents

Specifications

ASTM Specifications: [ASTM D-2661, ASTM D-2665]

Adjustable: No

Collection: QuadDrain™

Construction: Non-Membrane

Drain Base Height: 3-5/8 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Grate Material: Plastic

Fits Pipe Size: 3 in

Grate Diameter: 6-1/2 in

Grate Shape: Round

Outlet Type: Inside Caulk