Sioux Chief

Quick Plug® 1-1/4 in. Trap Adapter Test Plug

Part #S234QP2  |  Manufacturer Part #234-QP2

Fits Pipe Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Drains, Vent, Waste]

CARB OTC LEED Compliant: No

Collection: Quick Plug®

FM Approved: No

Fits Pipe Size: 1-1/4 in

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Tool Type: Test Plug

UL Listed: No