Sioux Chief

Raise-A-Ring™ Closet Flange Extension Kit in White

Part #S886411  |  Manufacturer Part #886-411

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant stainless steel swivel ring
  • One piece plastic
  • Kit includes: flange extension ring with 2 closet bolts, and 2 shims

Specifications

CARB OTC LEED Compliant: No

Collection: Raise-A-Ring™

End Connection 1: Hub

End Connections: Hub

Fits Pipe Size: 4 in

GSA Approved: No

IAPMO Listed: Yes

Material: Plastic

Material Type: [ABS, PVC, 430]

Test Cap Included: No

Type: S886411