2 in. Inside Caulk Plastic Stainless Steel Shower Drain
2 in. Inside Caulk Plastic Stainless Steel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Beveled drain body and mounting holes for easy subfloor installation
Specifications
- ASME:
- ASME A112.18
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Construction:
- Non-Membrane
- Drain Base Height:
- 7-3/25 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 4-1/2 in
- Grate Shape:
- Round
- Height:
- 7-3/25 in
- IAPMO Listed -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Outlet Type:
- Hub
- UL Listed:
- No
- Width:
- 9-1/4 in