Rubber Bibb Washer
Rubber Bibb Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Assorted washers with six 10-24 bibb screws
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Bibb Washer
- Material:
- Rubber