Sawhorse™ 20 in. Hacksaw

Part #S30020  |  Item #109273  |  Manufacturer Part #300-20

$ 35.52 EACH

Blade Length:

20 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Perfect for plastic pipe, wood, and many other materials
  • High-quality blade remains sharp through thousands of cuts
  • Cuts forward and backwards

Documents

Specifications

Blade Length: 20 in

Blade Material: Steel

Collection: Sawhorse™

Length: 20 in

Material: Steel

Saw Type: Hack