Sioux Chief Screw-On Clean-Out Cover

S870B

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Screw included
  • Withstands light foot traffic

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Diameter
5 in
Drain Base Material
Stainless Steel
Fits Pipe Size
6 in
IAPMO Listed
No
Material
Stainless Steel
Plug Diameter
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday