Shower Drain with Round Head in Polished Chrome
Shower Drain with Round Head in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.2 2005
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2 2005
- Color Finish Category:
- Chromes
- Diameter:
- 6-5/8 in
- Drain Base Material:
- Stainless Steel
- Drain Opening:
- 2 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Flow Rate:
- 10.6 gpm
- Grate Color Finish:
- Polished Chrome
- Grate Diameter:
- 6-5/8 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No