0 items

Sioux Chief Shower Drain with Round Ring in Nickel Bronze

S821200PSR

Color Finish

(Pricing is for Nickel Bronze)

$38.13

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME A112.18.2 2005
Adjustable
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2 2005
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
6-5/8 in
Drain Opening
2 in
Flow Rate
9.7 gpm
GSA Approved
No
Height
5-15/16 in
IAPMO Listed
No
Material
Stainless Steel
Material Type
301
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday