7/16 x 5-1/2 in. Removal Tool

You last purchased this on
 
Sioux Chief

Shower WallNut™ 7/16 x 5-1/2 in. Removal Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Shower WallNut™ 7/16 x 5-1/2 in. Removal Tool

  • Fast #
  • Part #S307616
  • Item #3271028
  • Manufacturer Part #307-616
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No hidden leaks behind the wall that promote mold growth
  • Stub out with copper tube, just like other fixtures
  • Stub out to shower arm connection is made outside the finished wall
  • No pipe seal tape or pipe joint compound needed on shower arm threads
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Shower Arm
Collection:
Shower WallNut™
Diameter:
7/16 in
Faucet Part Type:
Removal Tool
GSA Approved:
No
IAPMO Listed -:
No
Length:
5-1/2 in
NSF Certified:
No
WaterSense Labeled:
No