Shower Arm in Oil Rubbed Bronze
Shower Arm in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stub out with copper tube, just like other fixtures
- No pipe seal tape or pipe joint compound needed on shower arm threads
- Stub out to shower arm connection is made outside the finished wall
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Faucet Part Type:
- Escutcheon
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 31/40 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No